DESCRIPTION

Broan Nutone Outdoor Remote Station

NNPS104

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Nutone® NRKS200PWH 4-Wire Intercom System
Color Finish
White
Depth
2-1/4 in
Height
5-1/2 in
IsAcceptableImage
Type
Outdoor
Width
5-1/2 in

Starting at
$121.27
EACH
  • QUANTITY