20-1/2 in. Convertible Range Hood in Grey

You last purchased this on
 
Broan

Insert 20-1/2 in. Convertible Range Hood in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Insert 20-1/2 in. Convertible Range Hood in Grey

  • Fast #
  • Part #BPM390
  • Item #3106900
  • Manufacturer Part #PM390
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 440 MAX Blower CFM quickly removes smoke and odors from the air
  • Three-speed slide control
  • Durable, powder coated silver finish and a fully enclosed bottom ensure this hood is easy to clean and will not discolor
  • The choice of 6" round duct (includes damper and adapter) or non-ducted discharge allow you to make the right installation decision for your home
  • Optional non-ducted filter kit model 357NDK for indoor exhaust recirculation (includes duct accessories & charcoal filter), sold separately. Replacement charcoal filter is B08999040.
  • Optional 30" and 36" liners (LB30, LB36, LT30 & LT36) allow you to create a custom enclosure and protect your cabinetry (sold separately)
  • One-piece, washable aluminum mesh filter means you can maintain optimum grease capture and keep the kitchen fresh
  • The enclosed lighting area is home to dual incandescent 40-watt candelabra bulbs (sold separately)
  • Comparable to NuTone Model NSPM390
  • Heat Sentry® detects excessive heat and adjusts blower to High speed automatically
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
440 ft3/min
CSA Certified:
No
Collection:
Insert
Color Finish Category:
Greys
Color Finish Name:
Brushed Grey
Control Type:
Rocker
Depth:
11-1/4 in
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Mesh
Hardware Included:
Yes
Height:
9-5/8 in
Hood Vent Type:
Built-in
Installation Type:
Under Cabinet
Interior Light:
Yes
Length:
11-1/4 in
Light Bulb Type:
Incandescent
Material:
Steel
Max CFM:
440 cfm
Number of Lights:
2
Origin:
Global
Overall Height:
9-5/8 in
Overall Length:
11-1/4 in
Overall Width:
20-1/2 in
Power Source:
Electric
Product Type:
Power Pack
Size:
20-1/2 in
Sones:
2.5
Style:
Traditional
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
WIFI Enabled:
No
Watts:
252 W
Weight:
16 lb
Width:
20-1/2 in