DESCRIPTION

  • Cooktop lights
  • Designed for custom hood applications
  • Flush-fit power pack

Broan Nutone Power Pack Silver Grill

BPM390

CFM:

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
CFM
390
Color Finish
Silver
Color Finish Category
Greys
Depth
11-1/4 in
Height
9-5/8 in
Hood Vent Type
Under Cabinet
IsAcceptableImage
Sones
6.00
Vent Type
Ducted
Volts
120V
Width
20-1/2 in

Starting at
$305.34
EACH
  • QUANTITY