DESCRIPTION

  • 1.0 sones
  • 4" ducting
  • 80 cfm
  • Fits 2" x 8" construction
  • Grille size: 13" x 14"
  • Housing size: 10 1/2" x 11 3/8" x 7 5/8"
  • Motor engineered for continuous operation
  • Requires 100W incandescent light and 4W nightlight
  • UL listed

Broan Nutone Ultra Silent™ Quiet Bath Exhaust Fan Finish Kit

NQTRN080F

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Silent™
Color Finish
White
Sones
1.0
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY