DESCRIPTION

  • 4" ducting
  • Nearly silent operation at 1.5 sones

Broan Nutone Ultra Silent™ Quiet Bath Fan/Light

BQTR110L

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Silent™
Height
7-3/4 in
Length
11-3/8 in
Sones
1.50
UL Listed
Yes
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY