DESCRIPTION

  • 80 cfm
  • Finish pack

Broan Nutone Quiet Exhaust Fan Finish Kit

NQTREN080F

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Sones
0.8

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS