DESCRIPTION

  • 6" ducting
  • Fits 2" x 8" ceiling construction
  • Grille size: 13" L x 14" W
  • Housing size: 10 1/2" L x 11 3/8" W x 7 5/8" H
  • Includes hanger bar system for fast and flexible installation
  • UL listed

Broan Nutone Ultra Silent™ Quiet Exhaust Fan

NQTXEN

CFM:

150

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
150
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Sones
1.40
UL Listed
Yes

Starting at
$239.73
EACH
  • QUANTITY