DESCRIPTION

  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • Quickly reduces humidity and odors to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Quiet operation for an environment that is so peaceful, you'll always want the fan on

Broan Nutone Ultra Silent™ Quiet Exhaust Fan With Light

NQTRN

CFM:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Silent™
Color Finish
White
Height
7-5/8 in
IsAcceptableImage
Length
11-3/8 in
Sones
1.00
UL Listed
Yes
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY