30 in. 200 CFM Under Cabinet Range Hood in White
Quiet Hood™ 30 in. 200 CFM Under Cabinet Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 220 cfm
- Patented air chamber design reduces noise
- Cooktop lights
- Non-ducted filter sold separately
- Three ducting options: 3 1/4" x 10", 7" round, non-ducted using BPQTF filter
- Rotary speed control
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 220 ft3/min
- Collection:
- Quiet Hood™
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 17-1/2 in
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in