80 CFM Bathroom Exhaust Fan in White
Quiet LoProfile™ 80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- Compatible with Radiation Damper RDF1 which helps prevent flame and heat from spreading to other areas in multi-level buildings
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Ideal for multi-family applications
- Dynamically balanced centrifugal blower wheel for quiet, efficient performance
- Finish pack includes blower assembly and grille
- Plug-in, permanently lubricated motor - engineered for continuous operation
- Fits in 2x4 ceiling or wall construction
- Powerful enough for rooms up to 75 sq. ft.
- ENERGY STAR® Certified for efficient operation and lower utility bills
Specifications
- AMP:
- 0.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- CSA Certified:
- No
- Collection:
- Quiet LoProfile™
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 80
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 1.0
- UL Listed:
- Yes
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 25.7 W
- Width:
- 14 in