DESCRIPTION

  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • Nightlight has the perfect glow to light a dark bathroom during a nighttime visit
  • Quickly reduces humidity and odors to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Quiet operation for an environment that is so peaceful, you'll always want the fan on

Broan Nutone Ultra Silent™ Quiet Ventilation Fan/Light, with White grille

NQTXENFLT

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Sones
0.30
UL Listed
Yes

Starting at
$260.64
EACH
  • QUANTITY