Ceiling Radiation Dampers Galvanized Steel
Ceiling Radiation Dampers Galvanized Steel
Frequently Purchased Together
Product Details
- Galvanized steel frame
- High temperature, non-asbestos, reinforced fiber thermal fabric
- For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
- Includes light jumper cable
- Separate outer frame allows complete fan and damper serviceability without disturbing the surrounding ceiling material
- For use with fans and ENERGY STAR qualified fan/lights
- 212°F fusible link
- Stainless steel closure springs
- UL classified (UL-555C)
- Meets or exceeds NFPA-90A
Specifications
- Brand Model Compatibility:
- LoSone Select® L100, L150, L200, L250, L300 Series
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Height:
- 3-5/8 in
- Material:
- Stainless Steel, Steel
- Width:
- 12-1/2 in