30 in. 270 cfm Under Cabinet Chimney Range Hood in Stainless Steel
RangeMaster® 30 in. 270 cfm Under Cabinet Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- European design
- Multi-speed slide control and integrated dual light assembly
- Cooktop lights
- Stainless steel
- Includes non-ducted kit for indoor exhaust re-circulation
- Ducted/non-ducted telescopic flue accommodates ceiling heights from 8' to 9'
- Dishwasher-safe aluminum filter includes a quick-release latch
- Includes dual 40W incandescent lamp
Specifications
- ADA Compliant:
- No
- AMP:
- 2.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 270 ft3/min
- Collection:
- RangeMaster®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Height:
- 45 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Sones:
- 6.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in