30 in. Stainless Steel Hood with Blower
RangeMaster® 30 in. Stainless Steel Hood with Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 370 cfm
- Wall mounted chimney hood
- Cooktop lights
- Extension flues for higher ceiling are also available for ducted applications
- Dishwasher safe aluminum filters with a quick-release latch
- Ducted/nonducted telescopic flue accommodates ceiling heights from 8' to 9'
- Two 20W halogen lamps included
- Multispeed slide control
- Stainless steel
Specifications
- ADA Compliant:
- No
- AMP:
- 2.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 370 ft3/min
- Collection:
- RangeMaster®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Sones:
- 7.0
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in