70 CFM Bathroom Exhaust Fan in White
Model 744L 70 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim matched designs of major recessed light manufacturers
- Multiple units can easily be used in larger rooms
- High efficiency centrifugal fan
- Not for use over cooking surfaces
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Collection:
- Model 744L
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 1.5
- Width:
- 12-3/4 in