DESCRIPTION

  • 1.5 sones
  • 70 CFM
  • Recessed
  • Requires 75W R30 or BR30 lamp
  • UL approved for wet locations

Broan Nutone Recessed Fan/Light with White Trim

N744NT

CFM:

70

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Height
6-7/8 in
Length
12-3/4 in
Sones
1.50
UL Listed
Yes
Volts
120V
Width
8-1/4 in

Starting at
$120.38
EACH
  • QUANTITY