16-1/2 x 6 in. Wall Vent in Black Steel

You last purchased this on
 
Broan

16-1/2 x 6 in. Wall Vent in Black Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

16-1/2 x 6 in. Wall Vent in Black Steel

  • Fast #
  • Part #BWC638
  • Item #3767089
  • Manufacturer Part #WC638
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring-loaded back draft damper and bird screen
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Elite E661 and Evolution QP4 Series Range Hoods
Color Finish Name:
Black
Height:
6 in
Length:
16-1/2 in
Material:
Steel
Vent Duct Shape:
Rectangular