5-5/8 x 12-3/4 in. Steel Wall Vent in Natural Aluminum
5-5/8 x 12-3/4 in. Steel Wall Vent in Natural Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Duct fitting protrudes 4 7/8" from back of cap to allow proper fit to the ductwork
- Not for use with dryer venting
- Equipped with a spring-loaded back draft damper and bird screen to keep nests and small animals on the outside
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Aluminum
- Diameter:
- 10 in
- Height:
- 5-5/8 in
- Length:
- 12-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular