Broan Nutone

Rich Sound 6-3/4 in. 8-Note Built-In Door Chime in White

Part #NLA174WH  |  Manufacturer Part #LA174WH

Width:

6-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight notes
  • May be used with intercom systems

Documents

Specifications

Collection: Rich Sound

Color Finish: White

Height: 8-3/8 in

Type: NLA174WH

Width: 6-3/4 in