DESCRIPTION

  • Black steel construction
  • For use with round duct

Broan Nutone Roof Cap

B636

Duct Shape:

SPECIFICATIONS

Color Finish
Black
Duct Shape
Round
Height
4-3/8 in
Material
Black Steel
Width
10-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.74
EACH
  • QUANTITY