DESCRIPTION

  • Built-in variable speed control
  • Easy interior wall installation
  • High-strength, reinforced Polymeric Fan Blade
  • Housing adjusts to fit walls from 3" to 5 1/2" thick
  • Permanently lubricated motor
  • Two attractive white polymeric grilles can be painted to match décor

Broan Nutone Room To Room Plastic Exhaust Fan

B511

CFM:

180

SPECIFICATIONS

AMP
0.9
CEC Compliant
For Sale in CA
CFM
180
Color Finish
White
Material
Plastic
Material Type
Polymer
Sones
4.5
UL Listed
Yes

Starting at
$116.85
EACH
  • QUANTITY