3 in x 3-1/4 in x 4 in. Wall Vent Aluminum in Natural Aluminum
3 in x 3-1/4 in x 4 in. Wall Vent Aluminum in Natural Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 4" round duct
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Aluminum
- Diameter:
- 4 in
- Height:
- 3-1/4 in
- Length:
- 3 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round