5-1/2 x 9 x 6 in. Wall Vent in Natural Aluminum Steel
5-1/2 x 9 x 6 in. Wall Vent in Natural Aluminum Steel
Frequently Purchased Together
Product Details
- Spring-loaded back draft damper
- Built-In Bird Screen
- For 6" Round Duct
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Height:
- 9 in
- Length:
- 9 in
- Material:
- Aluminum
- Material Type:
- Polymer
- Vent Duct Shape:
- Round
- Width:
- 5-1/2 in