DESCRIPTION

  • 210 cfm
  • 7" round

Broan Nutone Round Ceiling Fan

N8210

CFM:

SPECIFICATIONS

AMP
0.8
CEC Compliant
For Sale in CA
CFM
210
Color Finish
White
Material
Plastic
Volts
120V
Width
7 in

Starting at
$118.92
EACH
  • QUANTITY