DESCRIPTION

Broan Nutone Round Corners in White

NLA202WH

Height:

8-3/8 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2 in
Height
8-3/8 in
Volts
16V
Width
8-3/8 in

Starting at
$51.99
EACH
  • QUANTITY