DESCRIPTION

  • 3" x 10" to 7"

Broan Nutone Round Transition for Range Hoods and Bath Ventilation Fans

B412H

Diameter:

3-1/4 in

SPECIFICATIONS

Diameter
3-1/4 in
Length
10 in
Width
7 in

Starting at
$21.1
EACH
  • QUANTITY