2-3/4 in. Wireless Speaker Accessory
Sensonic™ 2-3/4 in. Wireless Speaker Accessory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Play any audio through most Bluetooth enabled devices
- Can be use within a 30 ft. range
- Dual high-fidelity Sensonic speakers
- Works with all QT series Broan® and NuTone® bath fans manufactured prior to 2015, except those equipped with humidity sensing, heaters and fans controlled with variable speed controls
- Brilliant audio performance concealed behind the fan grille
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- QT80E Fan
- Collection:
- Sensonic™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-1/4 in
- Energy Star Compliant:
- No
- Height:
- 3-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Accessories
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 1.5 lb
- Width:
- 2-3/4 in