DESCRIPTION
- 10" - Model 502
- 100% factory tested
- 270 Cfm 80 Sones
- Built-in damper prevents backdrafts
- Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators
- Fits 3-1/4" X 10" duct
- Installs easily between ceiling joists or wall studs
- Made in the USA
Broan Nutone Side Discharge Utility Ventilation Fan
B502
CFM:
270SPECIFICATIONS
- AMP
- 1.7
- CEC Compliant
- For Sale in CA
- CFM
- 270
- Color Finish
- White
- Energy Star Compliant
- No
- Height
- 3-1/4 in
- Installation Type
- Ceiling Mount, Wall Mount
- Length
- 16-3/4 in
- Material
- Plastic
- Material Type
- Polymer
- Sones
- 8
- UL Listed
- No
- Volts
- 120V
- Width
- 9-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday