DESCRIPTION

  • One 2-note, white door chime
  • One C905 transformer
  • Pushbutton Type: White Unlighted

Broan Nutone Single Button Chime Kit

NBK110NBWH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
5 in
Volts
16V
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.47
EACH
  • QUANTITY