Broan Nutone Ultra Green™ 0.3 Sones Exhaust Fan BXB

DESCRIPTION

  • Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • Mounting frame positioning tabs provide easy vertical positioning for new construction
  • Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 45 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
  • Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed

Broan Nutone Ultra Green™ 0.3 Sones Exhaust Fan

BXB

CFM:

SPECIFICATIONS

AMP
0.1
CEC Compliant
For Sale in CA
CFM
50
Collection
Ultra Green™
Color Finish
White
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Material
Plastic
Material Type
Polymer
Sones
0.3
UL Listed
Yes
Volts
120V
Watts
4.9
Width
13 in

Starting at
$210.86
EACH
  • QUANTITY