DESCRIPTION

  • Energy Star® qualified
  • EzDuct™ connector can be installed room-side with no attic access required
  • Fast, easy retrofit installations can be done entirely from the room side, no attic access required
  • New innovations include foldable mounting ears, new damper and housing technology to improve building air tightness, and new grille designs that compliment any home décor
  • Reduces humidity quickly at 80 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 75 square feet
  • UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source
  • With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts

Broan Nutone Single Speed Fan in White

BAE80

CFM:

80

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
9-1/4 in
Material
Plastic
UL Listed
No
Width
10 in

Starting at
$168.0
EACH
  • QUANTITY