DESCRIPTION

  • Energy Star® qualified
  • EzDuct™ connector can be installed room-side with no attic access required
  • Fast, easy retrofit installations can be done entirely from the room side, no attic access required
  • Includes 11 watt, 3000K, integrated LED module for energy efficiency
  • Reduces humidity quickly at 110 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 105 square feet
  • UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source
  • With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts

Broan Nutone InVent™ Series Single Speed Fan

NAEN110

CFM:

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
110
Collection
InVent™ Series
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Wall Mount
Length
9-1/4 in
Material
Plastic
Material Type
Polymer
Sones
1.3
UL Listed
Yes
Volts
120V
Watts
23.4
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$186.68
EACH
  • QUANTITY