DESCRIPTION

Broan Nutone Solar Attic Vent Surface Mount in Weathered Wood

B345SOWW

Width:

26-5/8 in

SPECIFICATIONS

CFM
537
Color Finish
Black
Diameter
12 in
Height
9 in
Length
29-7/8 in
Material
Plastic
Width
26-5/8 in

Starting at
$393.6
EACH
  • QUANTITY