DESCRIPTION

Broan Nutone Solar Thermostat

BCWT45

Volts:

17V

SPECIFICATIONS

Auto Switching Heat Cool
No
Color Finish
White
Depth
5 in
Height
3-3/4 in
Programmability
Non-programmable
Volts
17V
Width
2-1/2 in
Zones
1

Starting at
$29.71
EACH
  • QUANTITY