Broan Nutone Ultra Green™ Speed Vent Fan in White BXB110H

DESCRIPTION

Broan Nutone Ultra Green™ Speed Vent Fan in White

BXB110H

CFM:

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Green™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Length
10-1/2 in
Material
Plastic
Material Type
Polymer
Sones
0.3
Watts
8.3
Width
11-3/8 in

Starting at
$303.36
EACH
  • QUANTITY