DESCRIPTION

  • 370 cfm
  • Cooktop lights
  • Dishwasher safe aluminum filters with a quick-release latch
  • Ducted/nonducted telescopic flue accommodates ceiling heights from 8' to 9'
  • Extension flues for higher ceiling are also available for ducted applications
  • Multispeed slide control
  • Stainless steel
  • Two 20W halogen lamps included
  • Wall mounted chimney hood

Broan Nutone RangeMaster® Stainless Steel Hood with Blower

BRM5230

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.6
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
370
Collection
RangeMaster®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-5/8 in
Height
30 in
Hood Vent Type
Wall Mount
Sones
7.0
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY