DESCRIPTION

  • Cooktop lights
  • Optional liners in 30", 36" and 48" widths
  • Two 20W halogen lamps included

Broan Nutone Stainless Steel Power Pack with Internal Blower

BRMP17004

CFM:

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
CFM
400
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-9/16 in
Height
9-5/8 in
Sones
9.00
Volts
120V
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY