DESCRIPTION

Broan Nutone Standard Depth Flue Cover in Stainless Steel

BAEEPDSS

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan-Nutone EPD61 Series Outdoor Range Hoods
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13 in
Energy Star Compliant
No
Height
30 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY