DESCRIPTION

  • Black steel roof caps

Broan Nutone Steel Roof Cap for Round Duct Collar

B634M

Diameter:

6 in

SPECIFICATIONS

Color Finish
Black
Diameter
6 in
Height
8 in
Material
Steel
Width
14-1/4 in

Starting at
$42.24
EACH
  • QUANTITY