DESCRIPTION

  • 6"
  • 90 CFM
  • Control sold separately
  • Room to room use

Broan Nutone Through The Wall Vent Exhaust Fan

B512

CFM:

70

SPECIFICATIONS

AMP
0.7
CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Material
Plastic
Material Type
Polymer
Sones
3.5
Width
6 in

Starting at
$51.62
EACH
  • QUANTITY