80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB80L
  • Item #4353345
  • Manufacturer Part #XB80L
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.7
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Ultra Green™
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Length:
10-1/2 in
Material:
Plastic
Material Type:
Polymer
Sones:
0.3
UL Listed:
Yes
Width:
11-3/8 in