110 CFM Bathroom Exhaust Fan in White
Ultra Pro™ 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.6 Sones for Ultra quiet performance, you might not notice it's on
- ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Powerful enough for rooms up to 100 sq. ft.
- ENERGY STAR® Certified to help lower utility bills
- UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
- Paintable white grilles blends in with any décor
- Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
- Corrosion resistant galvanized steel housing stands up to moisture
- Brighter white grilles blend in to match most common ceiling paint
Specifications
- AMP:
- 0.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Collection:
- Ultra Pro™
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 110
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 0.6
- Type:
- NRN110
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 29.8 W
- Weight:
- 12 lb
- Width:
- 14 in