80 CFM Bathroom Exhaust Fan in White
Ultra Pro™ 80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less than0.3 Sones for Ultra quiet performance, you might not notice it's on
- Energy efficient lighting - (2) 18W (max.) high efficiency, type GU24 based fluorescent bulbs (bulbs included), and 4W (max.) type C7 night light bulb (bulb not included)
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- U.L listed for use over bathtubs and showers when connected to a GFCI-protected branch circuit
- Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
- ENERGY STAR® certified ventilation fan
- Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
- ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
- Brighter white grilles blend in to match most common ceiling paint
- Powerful enough for rooms up to 75 sq. ft.
Specifications
- AMP:
- 1
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- CSA Certified:
- No
- Collection:
- Ultra Pro™
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Control Type:
- Wall Control
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 80
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 0.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 14 in