110 CFM Bathroom Exhaust Fan in White
QTXEN Series 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.7 sones
- 6" ducting
- 110 cfm
- Detects rapid increases of humidity
- Includes 42W fluorescent lamp
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- QTXEN Series
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-7/8 in
- Light Bulb Type:
- Fluorescent
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 0.7
- Width:
- 13-3/4 in