110 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

QTXE Series 110 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

QTXE Series 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BQTXE110
  • Item #2408121
  • Manufacturer Part #QTXE110
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 0.7 Sone for Ultra quiet performance, you might not notice it's on
  • Includes hanger bar system for fast, flexible installation for all types of construction
  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • Powerful enough for rooms up to 105 sq. ft.
  • Features 6" ducting for superior performance
  • ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
  • UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Fits 2" x 8" ceiling construction
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Brighter white grilles blend in to match most common ceiling paint
  • Requires Certification

Specifications

AMP:
0.3
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
CSA Certified:
No
Collection:
QTXE Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Depth:
13 in
Dimmable:
No
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
8-5/8 in
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Base Type:
Medium E-26
Material:
Plastic
Material Type:
Polymeric
Maximum Airflow:
110
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
0.7
Type:
BQTXE110
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
31.4 W
Weight:
11 lb
Width:
13-3/4 in