DESCRIPTION

Broan Nutone Vent Fan with Heater & Fluorescent Light

NQTXN110HFLT

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
110
Color Finish
White
Material
Plastic
Material Type
Polymer
Watts
36

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$427.24
EACH
  • QUANTITY