Broan Nutone Ultra Green™ Ventilation Fan with Light and Grille NXN110HL

DESCRIPTION

  • Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • Mounting frame positioning tabs provide easy vertical positioning for new construction
  • Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
  • Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed

Broan Nutone Ultra Green™ Ventilation Fan with Light and Grille

NXN110HL

CFM:

SPECIFICATIONS

AMP
1
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Green™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Installation Type
Ceiling Mount
Length
10-1/2 in
Material
Plastic
Material Type
Polymer
Sones
0.3
UL Listed
Yes
Volts
120V
Watts
9.3
Width
11-3/8 in

Starting at
Call for Pricing
  • QUANTITY