DESCRIPTION

Broan Nutone LoSone Select® Ventilator

BL250MG

CFM:

SPECIFICATIONS

AMP
2.1
CFM
262
Collection
LoSone Select®
Color Finish
White
Energy Star Compliant
No
Height
11-3/4 in
Installation Type
Wall Mount
Length
12-1/4 in
Material
Metal
Sones
2.5
UL Listed
Yes
Volts
120V
Watts
166
Width
14 in

Starting at
$224.2
EACH
  • QUANTITY