DESCRIPTION

  • 120V, 29 Amps
  • 4-1/2" X 18-1/2" Duct Connector
  • 681 Cfm 37 Sones
  • Can Be Ducted Horizontally Or Vertically
  • Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
  • In-line - Model L700
  • In-line Model Has Removable Access Panel And No Insulation
  • Quiet automatic backdraft dampers
  • Two impact-resistant centrifugal blower wheels
  • Use Broan Electronic Variable Speed Control To Adjust Blower Speed And Sound Level (Available Separately)

Broan Nutone Ventilator

BL700L

CFM:

SPECIFICATIONS

AMP
2.9
CEC Compliant
For Sale in CA
CFM
681
Installation Type
Ceiling Mount
Material
Galvanized Steel
Sones
3.7
Volts
120V

Starting at
Call for Pricing
  • QUANTITY