DESCRIPTION

  • 180 CFM
  • 8 1/4" round x 7" H
  • Ceiling vertical discharge exhaust fan
  • Eliminates humidity from laundry rooms, tobacco smoke from rec rooms and cooking fumes from kitchens
  • Fits 8" duct

Broan Nutone Vertical Discharge Fan

BRO505

CFM:

180

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
180
Color Finish
White
Height
7 in
Length
8-1/4 in
Sones
6.5
UL Listed
Yes
Volts
120V
Width
8-1/4 in

Starting at
$91.97
EACH
  • QUANTITY

DOCUMENTS